THIS WEEK ONLY: Get a FREE* Duffle Bag with $550+ orders. (Code: BAG26).

TWECO HEAVY DUTY WELDING NOZZLE 1/2" - FLUSH

984.12201311 - UNSPSC 23271711
9501026529990 2
TWECO HEAVY DUTY WELDING NOZZLE 1/2" - FLUSH TWECO HEAVY DUTY WELDING NOZZLE 1/2" - FLUSH
TWECO HEAVY DUTY WELDING NOZZLE 1/2" - FLUSH

Delivery

In stock delivery from our warehouses.

TWECO HEAVY DUTY WELDING NOZZLE 1/2" - FLUSH — 984.12201311
  • TWECO HEAVY DUTY WELDING NOZZLE 3/8" - RECESS — 984.12201305
  • TWECO HEAVY DUTY WELDING NOZZLE 1/2" - RECESS — 984.12201306
  • TWECO HEAVY DUTY WELDING NOZZLE 5/8" - RECESS — 984.12201307
  • TWECO HEAVY DUTY WELDING NOZZLE 1/2" - FLUSH — 984.12201311
  • TWECO HEAVY DUTY WELDING NOZZLE 5/8" - FLUSH — 984.12201312

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.

Product Details

Attribute Value
Outside Diameter 0.875" (22.2 mm)
Bore Diameter 1/2" (12.7 mm)
Nozzle/Contact Tip Relationship Flush To 1/16" (1.6 mm) Tip Recess
EAN 0608246337210

Features

Standard 3-piece style nozzle design
Self-insulated nozzles
Slip-on nozzle style
Output current (Amps) -200A
Bagged – 2PC
For classic TWECO guns

Customers Also Viewed

Is Often Bought With

You Might Also Like